Cond Riser, .50-.62", 1" Cond, Cls

Item #: 0881230

Cat #: CC050R1

UPC: 781786248205

$ 106.00 EA
Company wide:
0 in stock
Documents & Guides
Conduit Riser Grip, .50-.62 Inch, 1 Inch Conduit, Closed Mesh, Single Weave, Schedule 40 Conduit Only.

Overview

Conduit Riser Grip, .50-.62 Inch, 1 Inch Conduit, Closed Mesh, Single Weave, Schedule 40 Conduit Only.
Also known as: 781786248205, CC050R1, BRYCC050R1

Features & Benefits

  • Ring Type
  • Closed Mesh
  • 0.50-0.62"

Specifications

Diameter: 1 in
Material: Bronze
Diameter Range: 0.500 - 0.620 in
Diameter: 1 in
Diameter Range: 0.500 - 0.620 in
Material: Bronze