TB TY277M CABLE TIE 120LB 24IN NATU

Item #: 0881200

Cat #: TY277M

UPC: 786210870809

$ 3.06 EA
Company wide:
0 in stock
Documents & Guides
THB TY277M CABLE TIE 120LB 24

Overview

THB TY277M CABLE TIE 120LB 24
Also known as: 786210870809, TY277M, THBTY277M

Specifications

Color: Natural
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 24.300 in
Color: Natural
Weight Capacity: 120 lbs
Length: 24.300 in
Width: 0.270 in
Material: Nylon