Outdoor Post Top

Item #: 0881185

Cat #: V8126-5

UPC:

Company wide:
0 in stock
Documents & Guides
Outdoor Post Top, 1 Light, 100 Watt, 120V, Base: Medium, Dimensions: 9 1/2"x24" (WxH), Bulbs Not Included, Finish: Black and Clear Beveled Glass. Fits onto 3" diameter post.

Overview

Outdoor Post Top, 1 Light, 100 Watt, 120V, Base: Medium, Dimensions: 9 1/2"x24" (WxH), Bulbs Not Included, Finish: Black and Clear Beveled Glass. Fits onto 3" diameter post.
Also known as: V8126-5, VINV81265

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Mounting: Post
Color: Black
Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Wattage: 100
Mounting: Post