Breaker, 100A, 2P, 120/240V, 10 kAIC, Type CH, Clamshell

Item #: 0881168

Cat #: CH2100CS

UPC: 782116630776

Company wide:
0 in stock
Documents & Guides
100 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC. Clamshell Packaging

Overview

100 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC. Clamshell Packaging
Also known as: 782116630776, CH2100CS, CUTCH2100CS

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 100
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 100