CABLE TIE 120LB 18IN GREEN NYLON

Item #: 0881111

Cat #: TY275M-5

UPC: 786210661629

$ 2.45 EA
Company wide:
0 in stock
Documents & Guides
THB TY275M-5 CABLE TIE 120LB

Overview

THB TY275M-5 CABLE TIE 120LB
Also known as: 786210661629, TY275M-5, THBTY275M5

Specifications

Color: Green
Width: 0.270 in
Weight Capacity: 120 lbs
Length: 18 in
Material: Nylon
Color: Green
Weight Capacity: 120 lbs
Material: Nylon
Width: 0.270 in
Length: 18 in