R-SERIES COMPOSITE LID

Item #: 0881101

Cat #: 1021020

UPC: 800246172550

$ 181.85 EA
Company wide:
5 in stock
Documents & Guides
OLD 1021020 N36R COMMUNICATION ***Does Not Include Bolts***

Overview

OLD 1021020 N36R COMMUNICATION ***Does Not Include Bolts***
Also known as: 800246172550, 1021020, OLD1021020

Specifications

Width: 30 in
Height: 17 in
Material: Concrete
Load Rating: Light Duty/Pedestrian
Width: 30 in
Material: Concrete
Height: 17 in
Load Rating: Light Duty/Pedestrian