Jge Dc Breaker 3p 250a With Collars

Item #: 0881092

Cat #: JGEDC3250FAG

UPC: 786685494128

$ 3597.69 EA
Company wide:
0 in stock
Jge Dc Breaker 3p 250a With Collars

Overview

Jge Dc Breaker 3p 250a With Collars
Also known as: 786685494128, JGEDC3250FAG, CUTJGEDC3250FAG

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 250
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600