Surge Suppressor, 50kA, 480Y/277VAC, 3P Wye, N-G Protection

Item #: 0881074

Cat #: S50A277V3YN

UPC:

Company wide:
0 in stock
Documents & Guides
Surge Suppressor, 50 kA, 480Y/277 Volt AC, 3-Pole Wye, N-G Protection, Panel Mount

Overview

Surge Suppressor, 50 kA, 480Y/277 Volt AC, 3-Pole Wye, N-G Protection, Panel Mount
Also known as: S50A277V3YN, APIS50A277V3YN

Specifications

Mounting: Panel
Poles: 3
Volts AC: 277, 480Y
Interrupt Rating AC: 50 kA
Mounting: Panel
Volts AC: 277, 480Y
Poles: 3
Interrupt Rating AC: 50 kA