20 Amp, 125 Volt, Decora NEMA 5-20R, White

Item #: 0881064
Cat #: T8380-W
UPC: 078477434833
$ 72.37 EA
Company wide:
10 in stock
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Tamper-Resistant, Straight Blade, Hospital Grade, Self Grounding, Surge w/Indicator Light and Audible Alarm, Back & Side Wired, Steel Strap, Includes Wallplate - White.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Tamper-Resistant, Straight Blade, Hospital Grade, Self Grounding, Surge w/Indicator Light and Audible Alarm, Back & Side Wired, Steel Strap, Includes Wallplate - White.
20 Amp, 125 Volt, Hospital Grade, Self Grounding, Decora Plus Duplex Surge Suppressor Receptacle, Tamper-Resistant, Straight Blade, White
Also known as: 078477434833, T8380-W, LEVT8380W

Specifications

Type: Receptacle, Surge Protected, Tamper-Resistant, Hospital Grade, Self-Grounding, Decora
Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Type: Receptacle, Surge Protected, Tamper-Resistant, Hospital Grade, Self-Grounding, Decora
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)