C-h Dt364nurklc Safety Switches

Item #: 0881033

Cat #: DT364NURKLC

UPC: 786685132648

$ 18934.40 EA
Company wide:
0 in stock
Documents & Guides
Dt, 3p, 4w+g, 600v, 200a, Half-fused, Solid Neut, NEMA 3r

Overview

Dt, 3p, 4w+g, 600v, 200a, Half-fused, Solid Neut, NEMA 3r
Also known as: 786685132648, DT364NURKLC, CUTDT364NURKLC

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts DC: 250
Volts AC: 600
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R