Recessed Entertainment Box With Angled Openings, 3-Gang, Non-Metallic

Item #: 0881017

Cat #: TVB713

UPC: 018997097132

$ 27.44 EA
Company wide:
0 in stock
Documents & Guides
Tv Box - Angled Multi

Overview

Tv Box - Angled Multi

Arlington’s plastic recessed combination power and low voltage TV BOX offers the secure, easy way to mount flatscreen TVs flush against a wall. Designed for new or old work, our TVB712 and TVB713 boxes have angled outlet boxes that take convenience to a new level. The versatile TVB712 offers power and/or low voltage. Our larger TVB713 has two angled outlet boxes that keep plugs behind the wall surface – and allow for the use of the new close-clearance TV mounting hardware. Now you really can mount a TV flush against a wall. TVB713 has power and low voltage openings for video, audio and other datacom connections. It also includes a separate, interchangeable tray that you can use to hide the digital converter box, supplied by some cable companies, behind the TV.

Also known as: 018997097132, TVB713, ARLTVB713

Specifications

Gangs: 3
Material: Plastic
Color: White
Gangs: 3
Color: White
Material: Plastic