Automatic Transfer Switch, Load Center, GENREADY, 200A, 120/240VAC

Item #: 0881015

Cat #: 5449

UPC: 696471054491

Company wide:
0 in stock
Documents & Guides
Automatic Transfer Switch, Load Center, GENREADY, 200 Amp, 120/240 Volt AC, NEMA 1, 20/40 Circuits

Overview

Automatic Transfer Switch, Load Center, GENREADY, 200 Amp, 120/240 Volt AC, NEMA 1, 20/40 Circuits

Most homeowners want the peace of mind that comes with whole-house coverage. Whenever there’s an outage, you don’t have to worry – because the power stays on at all times throughout your entire home. With the RXS transfer switch, you can choose to cover every circuit all the time or only essential circuits when paired with a generator sized to your application. RXS open transition transfer switches are ideal for residential, commercial and light industrial applications.

Also known as: 696471054491, 5449, GPS5449

Specifications

Amps: 200
Volts AC: 120, 240
Mounting: Surface
IP/NEMA Rating: NEMA 1
Circuits: 40
Standards: California Proposition 65
Amps: 200
Mounting: Surface
Circuits: 40
Volts AC: 120, 240
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65