CABLE TIE 120LB 9IN BLUE NYLON

Item #: 0881001

Cat #: TY272M-6

UPC: 786210817569

$ 1.58 EA
Company wide:
0 in stock
Documents & Guides
THB TY272M-6 CABLE TIE 120LB

Overview

THB TY272M-6 CABLE TIE 120LB
Also known as: 786210817569, TY272M-6, THBTY272M6

Specifications

Color: Blue
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 8.750 in
Color: Blue
Weight Capacity: 120 lbs
Length: 8.750 in
Width: 0.270 in
Material: Nylon