Halogen Reflector Lamp, 36W

Item #: 0880974

Cat #: 36PAR36Q/FL3

UPC: 046677415259

Company wide:
0 in stock
Documents & Guides
Halogen Reflector Lamp, 36W, 12V, Bulb: PAR36, Base: Screw Terminal (G53), Lumens: 450, Beam Angle: 30º, Rated Average Life: 4,000 Hrs., Standard Case Qty: 6 *Philips Part # 156851*

Overview

Halogen Reflector Lamp, 36W, 12V, Bulb: PAR36, Base: Screw Terminal (G53), Lumens: 450, Beam Angle: 30º, Rated Average Life: 4,000 Hrs., Standard Case Qty: 6 *Philips Part # 156851*
Also known as: 046677415259, 36PAR36Q/FL3, PHI36PAR36QFL3012V

Specifications

Wattage: 36
Shape: PAR36 (Sealed Beam)
Lumens: 450
Light Technology: Halogen
Angle: 30°
Base: Medium Side Prong (G53)
Wattage: 36
Lumens: 450
Angle: 30°
Shape: PAR36 (Sealed Beam)
Light Technology: Halogen
Base: Medium Side Prong (G53)