SUBPANEL, BENT 68H X

Item #: 0880963

Cat #: SCE72P72

UPC:

$ 603.81 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
SCE SCE-72P72 SUBPANEL, BENT 68H X

Overview

SCE SCE-72P72 SUBPANEL, BENT 68H X
Also known as: SCE72P72, SAGSCE72P72

Specifications

Width: 68 in
Color: White
Height: 68 in
Material: Carbon Steel
Depth: 0.880 in
Finish: Powder Coated
Width: 68 in
Height: 68 in
Depth: 0.880 in
Color: White
Material: Carbon Steel
Finish: Powder Coated