TB TY272M-2 CABLE TIE 120LB 9IN RED

Item #: 0880959

Cat #: TY272M-2

UPC: 786210817491

$ 1.58 EA
Company wide:
0 in stock
Documents & Guides
THB TY272M-2 CABLE TIE 120LB

Overview

THB TY272M-2 CABLE TIE 120LB
Also known as: 786210817491, TY272M-2, THBTY272M2

Specifications

Color: Red
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 8.750 in
Color: Red
Weight Capacity: 120 lbs
Length: 8.750 in
Width: 0.270 in
Material: Nylon