
Polyester MuleTape®, Rated 1800 lbs, 1300' Bucket, 5/8" Wide
Item #: 0880956
Cat #: 41325
UPC: 850003264936
$ 135.00 EA
Clearance
Price good while supplies last
Company wide:
5
in stock
3-In-1 (Thread, Measure, Pull) Premise Polyester Muletape®, Rated Up to 1800 lbs., 1300 Ft. Bucket, Approximate 5/8" Wide
Overview
3-In-1 (Thread, Measure, Pull) Premise Polyester Muletape®, Rated Up to 1800 lbs., 1300 Ft. Bucket, Approximate 5/8" Wide
Whether you're installing cable or locating your underground network, NEPTCO MULETAPE has the power and performance you need. Available in a variety of constructions including woven polyester and aramid, versatile MULETAPE allows you to thread, measure, pull and detect with a single product, saving both time and money.
Also known as: 850003264936, 41325, NPTWP1800P1300
Features & Benefits
- Reduce Labor Costs
- Elimantes the Potential for Duct Cutting
- Sequential Footage or Metric Markings
- Reduces Material, Inventory and Freight Costs
- Lower Elongation Reduces Snap-back and Enhances Worker Safety
- Reduces Tension at the Start of a Pull
Specifications
| Width: | 5/8 in |
| Material: | Polyester |
| Length: | 1300 ft |
| Width: | 5/8 in |
| Length: | 1300 ft |
| Material: | Polyester |