
Polyester MuleTape®, Rated 400 lbs, 4500' Bucket, 1/4" Wide
Item #: 0880939
Cat #: 41271
UPC: 850003264912
Call for price
Company wide:
0
in stock
3-In-1 (Thread, Measure, Pull) Premise Polyester Muletape®, Rated Up to 400 lbs., 4500 Ft. Bucket, Approximate 1/4" Wide,
Overview
3-In-1 (Thread, Measure, Pull) Premise Polyester Muletape®, Rated Up to 400 lbs., 4500 Ft. Bucket, Approximate 1/4" Wide,
Flat, woven, polyester tape used for installing fiber optic, copper, and coaxial cables in underground conduit.
Also known as: 850003264912, 41271, NPTWP400P4500
Features & Benefits
- Elimantes the Potential for Duct Cutting
- Reduces Material, Inventory and Freight Costs
- Reduce Labor Costs
- Sequential Footage or Metric Markings
- Reduces Tension at the Start of a Pull
- Lower Elongation Reduces Snap-back and Enhances Worker Safety
Specifications
| Length: | 4500 ft |
| Material: | Polyester |
| Width: | 1/4 in |
| Length: | 4500 ft |
| Width: | 1/4 in |
| Material: | Polyester |