CABLE TIE 120LB 9IN BROWN NYLON

Item #: 0880936

Cat #: TY272M-1

UPC: 786210817477

$ 1.27 EA
Company wide:
0 in stock
Documents & Guides
THB TY272M-1 CABLE TIE 120LB

Overview

THB TY272M-1 CABLE TIE 120LB
Also known as: 786210817477, TY272M-1, THBTY272M1

Specifications

Color: Brown
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 8.750 in
Color: Brown
Weight Capacity: 120 lbs
Length: 8.750 in
Width: 0.270 in
Material: Nylon