TB TY26M-5 CABLE TIE 40LB 11IN GREE

Item #: 0880878

Cat #: TY26M-5

UPC: 786210844978

$ 0.62 EA
Company wide:
0 in stock
Documents & Guides
THB TY26M-5 CABLE TIE 40LB 11

Overview

THB TY26M-5 CABLE TIE 40LB 11
Also known as: 786210844978, TY26M-5, THBTY26M5

Specifications

Color: Green
Width: 0.140 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 11.100 in
Color: Green
Weight Capacity: 30 lbs
Length: 11.100 in
Width: 0.140 in
Material: Nylon