
$ 61.27 EA
Company wide:
0
in stock
Heat Shrinkable End Cap, Conductor Range 500-4/0, Black, Bag of 2
Overview
Heat Shrinkable End Cap, Conductor Range 500-4/0, Black, Bag of 2
Also known as: 783669713039, 23125-B2, ILS23125B2
Features & Benefits
- 3:1 shrink ratio provides wide range of coverage
- Inner adhesive liner melts to form intimate contact with part to produce a watertight seal
Specifications
| Color: | Black |
| Length: | 4 1/2 in |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 4/0 - 500 |
| Color: | Black |
| Standards: | California Proposition 65 |
| Length: | 4 1/2 in |
| Allowable Gauge Range: | 4/0 - 500 |