Terminal Box, 3R, 23x12x4.5

Item #: 0880837

Cat #: TB3R203

UPC: 783510144463

$ 539.76 EA
Company wide:
0 in stock
Terminal Box, Type 3R, Material: Steel, 600V, 200 Amp, Phase: 3Ø, Number of Bars: 4, Dimensions: 23" x 12" x 4.5", ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Terminal Box, Type 3R, Material: Steel, 600V, 200 Amp, Phase: 3Ø, Number of Bars: 4, Dimensions: 23" x 12" x 4.5", ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

hese Terminal Boxes are wire-splice boxes for outdoor commercial and industrial applications that have a feeder tap to branch circuits. Boxes are available in three- or four-wire configurations in sizes up to 400 A

Also known as: 783510144463, TB3R203, HOFTB3R203

Specifications

Height: 23 in
Color: Gray
Width: 14 in
Material: Steel
Depth: 4.500 in
IP/NEMA Rating: NEMA 3
Height: 23 in
Width: 14 in
Depth: 4.500 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3