TB TY25MX-A CABLE TIE 50LB 7IN BLK

Item #: 0880824

Cat #: TY25MX-A

UPC: 786210816364

$ 0.49 EA
Company wide:
0 in stock
Documents & Guides
THB TY25MX-A CABLE TIE 50LB 7

Overview

THB TY25MX-A CABLE TIE 50LB 7
Also known as: 786210816364, TY25MX-A, THBTY25MXA

Specifications

Width: 0.190 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.310 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 7.310 in
Color: Black
Material: Nylon