This product may not be available in all locations.

Relay, Square Base, Ice Cube, 14-Blade, 4PDT, 12A, 120VAC
Item #: 0880805
Cat #: 700-HF34A1
UPC: 662468850131
Call for price
Company wide:
0
in stock
Documents & Guides
Relay, Miniature, Square Base, Ice Cube, 14 Blade, 4 Pole, Double Throw, 12 Amp, 120 Volt AC
Overview
Relay, Miniature, Square Base, Ice Cube, 14 Blade, 4 Pole, Double Throw, 12 Amp, 120 Volt AC
Meet your most critical demands. Allen-Bradley® Bulletin 700 relays and timing offer flexibility and industry-proven reliability. And 700-HF general purpose relays offer plug-in quick connect terminals and a clear cover, allowing easy visual inspection. Catalog item 700-HF34A1 from Rockwell Automation® is a general purpose short square base relay. Its specifications include: 10 A standard contact, 120 V 50/60 Hz, and four changeover contacts. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468850131, 700-HF34A1, ALB700HF34A1
Specifications
| Volts AC Control: | 120 |
| Type: | Relay, 14 Blade, Ice Cube |
| Amps: | 12 |
| Poles: | 4 |
| Volts AC Control: | 120 |
| Amps: | 12 |
| Type: | Relay, 14 Blade, Ice Cube |
| Poles: | 4 |