20 Amp, 600V, Female Receptacle, DSN20 Series

Item #: 0880803

Cat #: 63-14183-K07

UPC: 784474652162

$ 117.99 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 600 Volt, 3-Phase, 3P + Ground, NEMA 4X 3P+N+G, 5 HP, IP66, Female Receptacle, Blue

Overview

20 Amp, 600 Volt, 3-Phase, 3P + Ground, NEMA 4X 3P+N+G, 5 HP, IP66, Female Receptacle, Blue
Also known as: 784474652162, 63-14183-K07, MEL6314183K07

Specifications

Gender: Female
Type: Receptacle
Color: Blue
Amps: 20
Volts AC: 600
Gender: Female
Color: Blue
Volts AC: 600
Type: Receptacle
Amps: 20