TB TY25M-7 CABLE TIE 50LB 7IN PURPL

Item #: 0880752

Cat #: TY25M-7

UPC: 786210844909

$ 0.35 EA
Company wide:
0 in stock
Documents & Guides
THB TY25M-7 CABLE TIE 50LB 7I

Overview

THB TY25M-7 CABLE TIE 50LB 7I
Also known as: 786210844909, TY25M-7, THBTY25M7

Specifications

Width: 0.190 in
Color: Purple
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.310 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 7.310 in
Color: Purple
Material: Nylon