This product has been discontinued.
Call for price
Company wide:
0
in stock
Discontinued
1-100W MED BATH Venetian BronzePopular from turn-of-the-century through the 1930's, this artistic style continues to see renewed popularity due to it's clean, simple and honest designs. North Park's Venetian Bronze one-light bath bracket features unique arching linear arms which support square etched glass to provide a softly diffused lighting effect. The North Park Collection creates a modern interpretation of two blended styles: Craftsman and Mission.
Overview
1-100W MED BATH Venetian BronzePopular from turn-of-the-century through the 1930's, this artistic style continues to see renewed popularity due to it's clean, simple and honest designs. North Park's Venetian Bronze one-light bath bracket features unique arching linear arms which support square etched glass to provide a softly diffused lighting effect. The North Park Collection creates a modern interpretation of two blended styles: Craftsman and Mission.
Also known as: 785247154821, P2733-74, PROP273374
Specifications
Type: | Traditional |
Color: | Brown |
Material: | Steel |
Standards: | California Proposition 65 |
Type: | Traditional |
Material: | Steel |
Color: | Brown |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)