
Call for price
Company wide:
0
in stock
Documents & Guides
600 Amp, 3-Pole, Tmax Series T6 Molded Case Circuit Breaker, 600V AC, Electronic Trip Unit: PR221DS-LS/I. IC @ 480V AC: 35 kA. HxWxD: 10.55" x 8.26" x 4.07". ***Must add Line and Load Side Lugs***
Overview
600 Amp, 3-Pole, Tmax Series T6 Molded Case Circuit Breaker, 600V AC, Electronic Trip Unit: PR221DS-LS/I. IC @ 480V AC: 35 kA. HxWxD: 10.55" x 8.26" x 4.07". ***Must add Line and Load Side Lugs***
TMAX Breaker frame size T6, normal interrupting rating, 600A, 3 pole, long time and option of either short time or instantaneous protection functions, 24 VAC/DC undervoltage release, Underwriters Laboratories (sold in the US)
Also known as: 057558253051, T6N600BWU8, ABBT6N600BWU8
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts AC: | 480, 600 |
| Amps: | 600 |
| Type: | Breaker; Molded Case |
| Interrupt Rating DC: | 35 kA |
| Interrupt Rating AC: | 35 kA |
| Mounting: | Panel |
| Volts AC: | 480, 600 |
| Type: | Breaker; Molded Case |
| Interrupt Rating AC: | 35 kA |
| Poles: | 3 |
| Amps: | 600 |
| Interrupt Rating DC: | 35 kA |