22mm Assembled Selector Switch, Knob Type, Compact

Item #: 0880734

Cat #: C3SS230B-20

UPC: 320500247119

$ 47.81 EA
Company wide:
7 in stock
Documents & Guides
22.5 mm, Assembled Selector Switch, Non-Metallic, Knob Type, Black, Non-illuminated, 3-Position, 30° Throw, Operating Mode: Momentary, Maintained, Momentary, 2 NO Contacts, NEMA Rating: 1, 3R, 4, 4X, 12, 13.

Overview

22.5 mm, Assembled Selector Switch, Non-Metallic, Knob Type, Black, Non-illuminated, 3-Position, 30° Throw, Operating Mode: Momentary, Maintained, Momentary, 2 NO Contacts, NEMA Rating: 1, 3R, 4, 4X, 12, 13.

Compact Selector Switch - 3-pos Return to B - Short handle - Black - Non-illuminated - Chrome metal - 2NO

Also known as: 320500247119, C3SS230B-20, ABBC3SS230B20

Specifications

IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Non-Illuminated, Maintained, Momentary, 3 Position, Selector Switch
Color: Black
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: Black
Type: Non-Illuminated, Maintained, Momentary, 3 Position, Selector Switch