
22mm Assembled Selector Switch, Knob Type, Compact
Item #: 0880733
Cat #: C3SS1-30B-20
UPC: 320500246907
$ 53.74 EA
Company wide:
3
in stock
Documents & Guides
22.5 mm, Assembled Selector Switch, Non-Metallic, Knob Type, Black, Non-illuminated, 3-Position, 30° Throw, Operating Mode: Maintained, Maintained, Maintained, 2 NO Contacts, NEMA Rating: 1, 3R, 4, 4X, 12, 13.
Overview
22.5 mm, Assembled Selector Switch, Non-Metallic, Knob Type, Black, Non-illuminated, 3-Position, 30° Throw, Operating Mode: Maintained, Maintained, Maintained, 2 NO Contacts, NEMA Rating: 1, 3R, 4, 4X, 12, 13.
Three Position Maintained Non-Illuminated Selector Switch, 2 NO, Chrome Metal Bezel, Color Black, Actuator Position is Maintained at A, B, and C
Also known as: 320500246907, C3SS1-30B-20, ABBC3SS130B20
Specifications
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Type: | Non-Illuminated, Maintained, 3 Position, Selector Switch |
| Color: | Black |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Color: | Black |
| Type: | Non-Illuminated, Maintained, 3 Position, Selector Switch |