Watertight Locking Plug, 20A, 3PH Delta 250V, L15-20P

Item #: 0880719

Cat #: HBL2421SW

UPC: 783585231365

Company wide:
0 in stock
TwistLock Locking Plug with Watertight Safety Shroud, 20 Amp, 3-Phase Delta 250 Volt, L15-20P, 3-Pole, 4-Wire Grounding, Screw Terminal, Black and White

Overview

TwistLock Locking Plug with Watertight Safety Shroud, 20 Amp, 3-Phase Delta 250 Volt, L15-20P, 3-Pole, 4-Wire Grounding, Screw Terminal, Black and White
Also known as: 783585231365, HBL2421SW, KELHBL2421SW

Features & Benefits

  • Impact resistant shroud protects blades against bending and breaking.
  • Reduces exposure to arcing when connecting or disconnecting under load.
  • Superior cord grip design protects terminations from excess strain.

Specifications

Type: Grounding, Locking Plug
Color: Black, White
Amps: 20
Material: Brass, Nylon
Volts AC: 240
NEMA Configuration: L15-20P
Type: Grounding, Locking Plug
Amps: 20
Volts AC: 240
Color: Black, White
Material: Brass, Nylon
NEMA Configuration: L15-20P