CABLE TIE 50LB 11IN PURPLE NYLON

Item #: 0880694

Cat #: TY253M-7

UPC: 786210659398

$ 0.93 EA
Company wide:
0 in stock
Documents & Guides
THB TY253M-7 CABLE TIE 50LB 1

Overview

THB TY253M-7 CABLE TIE 50LB 1
Also known as: 786210659398, TY253M-7, THBTY253M7

Specifications

Width: 0.190 in
Color: Purple
Weight Capacity: 50 lbs
Material: Nylon
Length: 11.600 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 11.600 in
Color: Purple
Material: Nylon