TB TY253M-3 CABLE TIE 50LB 11IN ORA

Item #: 0880679

Cat #: TY253M-3

UPC: 786210903255

$ 0.93 EA
Company wide:
0 in stock
Documents & Guides
THB TY253M-3 CABLE TIE 50LB 1

Overview

THB TY253M-3 CABLE TIE 50LB 1
Also known as: 786210903255, TY253M-3, THBTY253M3

Specifications

Width: 0.190 in
Color: Orange
Weight Capacity: 50 lbs
Material: Nylon
Length: 11.600 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 11.600 in
Color: Orange
Material: Nylon