TB TY24MX-A CABLE TIE 40LB 5.5IN UV

Item #: 0880646

Cat #: TY24MX-A

UPC: 786210816159

$ 0.37 EA
Company wide:
0 in stock
Documents & Guides
THB TY24MX-A CABLE TIE 40LB 5

Overview

THB TY24MX-A CABLE TIE 40LB 5
Also known as: 786210816159, TY24MX-A, THBTY24MXA

Specifications

Width: 0.140 in
Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.500 in
Width: 0.140 in
Weight Capacity: 40 lbs
Length: 5.500 in
Color: Black
Material: Nylon