GRAY LKG CABLE TIE-BULK

Item #: 0880637

Cat #: TY24M-8

UPC: 786210844824

$ 0.26 EA
Company wide:
0 in stock
GRAY LKG CABLE TIE-BULK

Overview

GRAY LKG CABLE TIE-BULK
Also known as: 786210844824, TY24M-8, THBTY24M8

Specifications

Width: 0.140 in
Color: Gray
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.500 in
Width: 0.140 in
Weight Capacity: 40 lbs
Length: 5.500 in
Color: Gray
Material: Nylon