TB TY24M-6 CABLE TIE 40LB 5.5IN BLU

Item #: 0880631

Cat #: TY24M-6

UPC: 786210844800

$ 0.26 EA
Company wide:
0 in stock
Documents & Guides
THB TY24M-6 CABLE TIE 40LB 5.

Overview

THB TY24M-6 CABLE TIE 40LB 5.
Also known as: 786210844800, TY24M-6, THBTY24M6

Specifications

Color: Blue
Width: 0.140 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.500 in
Color: Blue
Weight Capacity: 40 lbs
Length: 5.500 in
Width: 0.140 in
Material: Nylon