TB TY24M-3 CABLE TIE 40LB 5.5IN ORA

Item #: 0880615

Cat #: TY24M-3

UPC: 786210844770

$ 0.26 EA
Company wide:
0 in stock
Documents & Guides
THB TY24M-3 CABLE TIE 40LB 5.

Overview

THB TY24M-3 CABLE TIE 40LB 5.
Also known as: 786210844770, TY24M-3, THBTY24M3

Specifications

Color: Orange
Width: 0.140 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.500 in
Color: Orange
Weight Capacity: 40 lbs
Length: 5.500 in
Width: 0.140 in
Material: Nylon