TB TY244M-2 CABLE TIE 30LB 14.5IN R

Item #: 0880576

Cat #: TY244M-2

UPC: 786210714974

$ 0.91 EA
Company wide:
0 in stock
Documents & Guides
THB TY244M-2 CABLE TIE 30LB 1

Overview

THB TY244M-2 CABLE TIE 30LB 1
Also known as: 786210714974, TY244M-2, THBTY244M2

Specifications

Color: Red
Width: 0.140 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 14.500 in
Color: Red
Weight Capacity: 30 lbs
Length: 14.500 in
Width: 0.140 in
Material: Nylon