Insulated Electrical Gloves, 11", Class 0, Size 11

Item #: 0880549

Cat #: IG0-11-11B

UPC: 696812040701

$ 134.93 EA
Company wide:
5 in stock
Documents & Guides
Insulated Rubber Electrical Gloves, Class 0, Length: 11", Color: Black, Size: 11, Voltage Capacity: 500 VAC, 750 VDC

Overview

Insulated Rubber Electrical Gloves, Class 0, Length: 11", Color: Black, Size: 11, Voltage Capacity: 500 VAC, 750 VDC
Also known as: 696812040701, IG0-11-11B, CEMIG01111B, Insulated glove kit

Specifications

Color: Black
Class: 0
Color: Black
Class: 0