CABLE TIE 40LB 8IN BLUE NYLON

Item #: 0880535

Cat #: TY242M-6

UPC: 786210882741

$ 0.33 EA
Company wide:
0 in stock
Documents & Guides
THB TY242M-6 CABLE TIE 40LB 8

Overview

THB TY242M-6 CABLE TIE 40LB 8
Also known as: 786210882741, TY242M-6, THBTY242M6

Specifications

Color: Blue
Width: 0.140 in
Weight Capacity: 40 lbs
Diameter: 2 in
Material: Nylon
Length: 8.190 in
Color: Blue
Weight Capacity: 40 lbs
Material: Nylon
Width: 0.140 in
Diameter: 2 in
Length: 8.190 in