YEL NYL CBL TIE 8.19IN

Item #: 0880530

Cat #: TY242M-4

UPC: 786210342795

$ 0.33 EA
Company wide:
0 in stock
Documents & Guides
YEL NYL CBL TIE 8.19IN

Overview

YEL NYL CBL TIE 8.19IN

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 786210342795, TY242M-4, THBTY242M4

Specifications

Width: 0.140 in
Weight Capacity: 40 lbs
Diameter: 2 in
Material: Nylon
Length: 8.190 in
Color: Yellow
Width: 0.140 in
Diameter: 2 in
Length: 8.190 in
Weight Capacity: 40 lbs
Material: Nylon
Color: Yellow