CABLE TIE 40LB 8IN RED NYLON

Item #: 0880520

Cat #: TY242M-2

UPC: 786210714684

$ 0.33 EA
Company wide:
0 in stock
Documents & Guides
THB TY242M-2 CABLE TIE 40LB 8

Overview

THB TY242M-2 CABLE TIE 40LB 8
Also known as: 786210714684, TY242M-2, THBTY242M2

Specifications

Color: Red
Width: 0.140 in
Weight Capacity: 40 lbs
Diameter: 2 in
Material: Nylon
Length: 8.190 in
Color: Red
Weight Capacity: 40 lbs
Material: Nylon
Width: 0.140 in
Diameter: 2 in
Length: 8.190 in