CABLE TIE 40LB 8IN BROWN NYLON

Item #: 0880510

Cat #: TY242M-1

UPC: 786210636467

$ 0.26 EA
Company wide:
0 in stock
Documents & Guides
THB TY242M-1 CABLE TIE 40LB 8

Overview

THB TY242M-1 CABLE TIE 40LB 8
Also known as: 786210636467, TY242M-1, THBTY242M1

Specifications

Color: Brown
Width: 0.140 in
Weight Capacity: 40 lbs
Diameter: 2 in
Material: Nylon
Length: 8.190 in
Color: Brown
Weight Capacity: 40 lbs
Material: Nylon
Width: 0.140 in
Diameter: 2 in
Length: 8.190 in