Transformer 20 VA, 24 to 24V AC

Item #: 0880489

Cat #: TR20VA003

UPC:

$ 28.71 EA
Company wide:
0 in stock
Documents & Guides
Transformer, 20VA, 24 to 24 Vac, Foot and Single Threaded Hub Mount

Overview

Transformer, 20VA, 24 to 24 Vac, Foot and Single Threaded Hub Mount
Also known as: TR20VA003, FDETR20VA003

Specifications

Phase: 1
Volt Amps: 20
Length: 8 in
Mounting: Foot
Secondary Voltage: 24
Primary Voltage: 24
Phase: 1
Length: 8 in
Secondary Voltage: 24
Volt Amps: 20
Mounting: Foot
Primary Voltage: 24