Leather Insulated Electrical Glove Protectors, Class 0 - Length: 10", Size: 9

Item #: 0880483

Cat #: P0-10-9

UPC: 696812042248

Company wide:
0 in stock
Leather Insulated Electrical Glove Protectors, Class 0, Length: 10", Color: Natural, Size: 9, Voltage Capacity: 1000V AC

Overview

Leather Insulated Electrical Glove Protectors, Class 0, Length: 10", Color: Natural, Size: 9, Voltage Capacity: 1000V AC

Leather protectors are designed to be worn over insulating rubber gloves. They server the purpose of providing mechanical protection for the rubber gloves as well as providing additional arc flash protection for the hands. 

Also known as: 696812042248, P0-10-9, CEMP0109, hair lip

Specifications

Size: 9
Color: White
Material: Cowhide
Class: 0
Size: 9
Material: Cowhide
Color: White
Class: 0