Leather Glove Protectors, 10", Class 0, Size 11

Item #: 0880482

Cat #: P0-10-11

UPC: 696812042217

Company wide:
0 in stock
Documents & Guides
Leather Electrical Glove Protectors, Class 0, Size: 11, Length: 10", Color: Natural, Voltage Capacity: 1000V AC

Overview

Leather Electrical Glove Protectors, Class 0, Size: 11, Length: 10", Color: Natural, Voltage Capacity: 1000V AC
Also known as: 696812042217, P0-10-11, CEMP01011

Specifications

Size: 11
Color: White
Material: Cowhide
Class: 0
Size: 11
Material: Cowhide
Color: White
Class: 0