D24000 W/stand

Item #: 0880480

Cat #: D24000S

UPC: 028877518503

Company wide:
0 in stock
Documents & Guides
Current: 15a, Blade Diameter: 10in, Tool Weight: 69lb, Maximum Rip Capacity: 24in, Diagonal Cut Capacity: 18in, Plunge Features: Yes, Maximum Depth Of Cut: 3-1/8in, Integrated 45deg Miter: Yes, Integrated 22.5deg Miter: Yes, Housing Width:26in, Edge Guide 45/90deg, Pan Material: Abs Plastic, Stand Included In D24000s,removable Water Containment Tray: Yes, Position Of Rail System: Intergrated Horsepower: 1.5hp,

Overview

Current: 15a, Blade Diameter: 10in, Tool Weight: 69lb, Maximum Rip Capacity: 24in, Diagonal Cut Capacity: 18in, Plunge Features: Yes, Maximum Depth Of Cut: 3-1/8in, Integrated 45deg Miter: Yes, Integrated 22.5deg Miter: Yes, Housing Width:26in, Edge Guide 45/90deg, Pan Material: Abs Plastic, Stand Included In D24000s,removable Water Containment Tray: Yes, Position Of Rail System: Intergrated Horsepower: 1.5hp,

Built from the ground up to be the most versatile, portable and easy to use tile saw on the market, this 10 In., wet tile saw features a large, 24 In. straight rip capacity and 18 In. diagonal rip capacity. At only 69 Lb., this professional tile saw can be transported to and around the jobsite by only one person. Dual water nozzles can be adjusted for optimal water placement on blade in order to minimize over-spray and mist. Rear and side water attachments can be placed on tile saw to catch over spray from large tile - keeping the water in the pan.

Also known as: 028877518503, D24000S, DEWD24000S

Specifications

Type: Corded
Type: Corded