
$ 0.17 EA
Company wide:
0
in stock
Documents & Guides
TB TY23M-9 CABLE TIE 18LB 4IN WHITETHB TY23M-9 CABLE TIE 18LB 4I
Overview
TB TY23M-9 CABLE TIE 18LB 4IN WHITETHB TY23M-9 CABLE TIE 18LB 4I
Also known as: 786210883809, TY23M-9, THBTY23M9
Specifications
| Diameter: | 0.630 in |
| Width: | 0.090 in |
| Weight Capacity: | 18 lbs |
| Color: | White |
| Material: | Nylon |
| Length: | 3.620 in |
| Diameter: | 0.630 in |
| Weight Capacity: | 18 lbs |
| Material: | Nylon |
| Width: | 0.090 in |
| Color: | White |
| Length: | 3.620 in |