14" x 6" Canvas Glove Bag

Item #: 0880463

Cat #: CGB12

UPC: 696812023896

$ 43.87 EA
Company wide:
24 in stock
Documents & Guides
Glove Bag, Dimensions: 14" x 6", Material: Canvas, Color: Natural

Overview

Glove Bag, Dimensions: 14" x 6", Material: Canvas, Color: Natural
Also known as: 696812023896, CGB12, CEMCGB12

Specifications

Length: 14 in
Length: 14 in