1/2" Type LFNC-A Flexible Nonmetallic Liquidtight Conduit, Orange, 100'

Item #: 0880457

Cat #: 65023000

UPC: 077680175632

Company wide:
0 in stock
Documents & Guides
UL Liquidtight Flexible Nonmetallic Conduit Type A. Orange Type LFNC-A. 1/2 IN, 100 Feet, 16 LBS/100 FT. 3.25 IN Bend radius. UL 1660-CSA C22.2 No0 227.2.1

Overview

UL Liquidtight Flexible Nonmetallic Conduit Type A. Orange Type LFNC-A. 1/2 IN, 100 Feet, 16 LBS/100 FT. 3.25 IN Bend radius. UL 1660-CSA C22.2 No0 227.2.1

Liquidtight Flexible Nonmetallic Conduit Type LFNC-A is a layered raceway of circular cross section with a smooth flexible polyvinyl chloride (PVC) inner layer with a reinforcing layer covered with a flexible polyvinyl chloride (PVC) jacket.

Also known as: 077680175632, 65023000, AFC65023000

Specifications

Length: 12 ft
Material: Aluminum
Length: 12 ft
Material: Aluminum